Beli taper drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  2. CP Taper Shank Drill (Mata Bor Kones)
    26%
    Mulai

    Rp74.900

    CP Taper Shank Drill (Mata Bor Kones)
    Deskripsi:
    Mata bor cones untuk di pasang ke berbagai macam alat mesin bor
  3. DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
    • Point Angle (°): 118
  4. SOMTA Morse Taper Shank Drill (Mata Bor Kones)
    Mulai

    Rp249.900

    SOMTA Morse Taper Shank Drill (Mata Bor Kones)
    atribut:
    • Material: High speed steel
    • Type: N Standard
    • Coating: Blue finish [Steam (HOMO) Temper]
  5. Sherwood Taper Shank Drill HSS (Mata Bor Kones)
    Mulai

    Rp77.900

    Sherwood Taper Shank Drill HSS (Mata Bor Kones)
    Deskripsi:
    HSS-Co Taper Shank Drills - Metric High heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels as well as case hardening and heat treatable steels. Manufactured to Type N DIN 345.345.
  6. monotaro Taper Shank Drill (Mata Bor Kones)
    Mulai

    Rp729.900

    monotaro Taper Shank Drill (Mata Bor Kones)
    Deskripsi:
    General purpose tapered shank drill.. For general drilling.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: High speed (high speed steel) HSS
    • Surface Processing: Homo treatment
    • Thinning Shape of Drills: Nothing
    • Point Angle (Degree): 118
  7. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  8. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  9. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  10. Startools Inside Spring Caliper (Jangka Sorong)
    Mulai

    Rp54.900

    Startools Inside Spring Caliper (Jangka Sorong)
    atribut:
    • Material: Stainless Steel
    • Type: Spring Type
  11. JCK Taper Shank Drill (Mata Bor Kones)
    Mulai

    Rp129.900

    JCK Taper Shank Drill (Mata Bor Kones)
    atribut:
    • Material: M2
    • For use: Cast Iron, Hard Steel
    • Standard: DIN 345
  12. SUTTON Taper Shank Drill HSS Cobalt (Mata Bor Kones)
    Mulai

    Rp439.900

    SUTTON Taper Shank Drill HSS Cobalt (Mata Bor Kones)
    Deskripsi:
    Morse taper shank, Heavy Duty cobalt, Cobalt content, ensures high abrasion resistance. Benefits of Blue surface finish: . For ferrous metal. Prevents chip build-up on the cutting edges, especially in low carbon steel. Oxide layer protects surface. Good carrier lubricants. Application: • Suitable for purpose drill. • Suitable for materials up to 1400N/mm ².
    atribut:
    • Product Group: Taper Shank Drill
  13. SUS Taper Shank Twist Drill (Mata Bor Kones)
    Mulai

    Rp199.900

    SUS Taper Shank Twist Drill (Mata Bor Kones)
    Deskripsi:
    - Suitable for drilling General Steels, Alloy Steels with hardness under HRC 30, Cast Iron and Cast Steel, etc. - Morse taper shank can be fitted into sleeve.
    atribut:
    • Material: HSS (High Speed Steel)
    • Diameter Tolerance: h8
    • Tip Angle (°): 118
  14. SUTTON Taper Shank Drill 118° HSS Blue DIN 345 (Mata Bor Kones)
    Mulai

    Rp369.900

    SUTTON Taper Shank Drill 118° HSS Blue DIN 345 (Mata Bor Kones)
    Deskripsi:
    Morse taper shank. Benefits of Blue surface finish: . For ferrous metal. Prevents chip build-up on the cutting edges, especially in low carbon steel. Oxide layer protects surface. Good carrier lubricants. Application: • Suitable for purpose drill. • Suitable for materials up to 900N/mm ².
    atribut:
    • Product Group: Taper Shank Drill
    • Material: High Speed Steel
    • Finish: Blu
    • Angle (°): 118
    • Application Material: General
    • Country of Manufacture: Australia
  15. GUHRING Taper Shank Twist Drill HSS (Mata Bor Kones)
    Mulai

    Rp539.900

    GUHRING Taper Shank Twist Drill HSS (Mata Bor Kones)
    atribut:
    • Material: HSS
    • Type: N
    • Standard: DIN 345
    • Tolerance: h8
    • Point Angle (°): 118.0
    • Point Geometry: Relieved Cone
  16. BANDO V-Belt SPC Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    BANDO V-Belt SPC Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Material: Rubber
    • Width (mm): 22
    • Min Diameter Pulley (mm): 225
    • Thickness (mm): 18
    • Angle (°): 40
Daftar Harga taper drill Terbaru November 2026
Mitsubishi Taper Shank Drill (Mata Bor Kones)Rp999.900
NACHI Taper Shank Drill (Mata Bor Kones)Rp419.900
CP Taper Shank Drill (Mata Bor Kones)Rp74.900
DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)Rp479.900
SOMTA Morse Taper Shank Drill (Mata Bor Kones)Rp249.900
Sherwood Taper Shank Drill HSS (Mata Bor Kones)Rp77.900
NACHI Taper Shank Drill HSS General Purpose (Mata Bor Kones)Rp459.900
monotaro Taper Shank Drill (Mata Bor Kones)Rp729.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)